Beli carbon filter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IRIS Air Purifier Activated Carbon Filter (Penjernih Udara)
    Mulai

    Rp649.900

    IRIS Air Purifier Activated Carbon Filter (Penjernih Udara)
    atribut:
    • Compatible Body: PMAC-100, PMAC-100-S, IA-300, IA-300N, IA-400, A-400N, PMMS-AC100, MSAP-AC100, KPMMS-AC40, RMDK-40
    • Material: Nonwoven fabric (polypropylene)
  2. KUSATSU Filter Carbon Block (Penyaring Karbon)
    Mulai

    Rp25.900

    KUSATSU Filter Carbon Block (Penyaring Karbon)
    Deskripsi:
    - CTO-10F reduces sediment down to 0.5 micron and reduces chlorine, taste & odor at a flow rate of 3.0 gpm for 30,000 gallons - Improves the quality and consistency of cold and hot beverages. - Reduces maintenance frequency and cost, and extends equipment life. - Gradient-density depth filtration reduces dirt, rust, and other debris as small as 1/2 micron to assure clean, clear water and protect solenoids, valves and other fittings against wear and plugging. - Activated carbon filtration makes water taste great and protects equipment against corrosive chlorine. - High capacity cartridge extends filter system life reducing maintenance frequency. - Generates less waste, only the drop-in cartridge is replaced. No discarding of metal or plastic quick-change filters. - Replacement cartridge cost per gallon is much less than proprietary quick-change filters. - Carbon block is mainly comprised of activated carbon granules and a binding agent that allows the carbon granules to maintain a static position relative to each other
  3. RGF Microcon PD Portable Air Purifier with HEPA/Carbon/UV (220V) (Penjernih Udara)
    Mulai

    Rp219.999.900

    RGF Microcon PD Portable Air Purifier with HEPA/Carbon/UV (220V) (Penjernih Udara)
    Deskripsi:
    MICROCON™ CD & PDThe MICROCON™ CD and PD air filtration systems are specifically designed for the removal of airborne pollutants and gaseous contaminants from indoor environments. Either ceiling mounted (CD) or portable (PD), air is drawn through a high efficiency HEPA filter, past germicidal UV lamps before being exhausted through two activated carbon filter cells. Clean air, free of particulate and gaseous odors, is reintroduced to the room.The MICROCON™ CD and PD share the same three stage progressive filter system. The first stage is a 1″ synthetic pre-filter designed to contain larger size airborne particles thereby extending the life of the HEPA filter. The secondary filter is a hospital-grade, high efficiency HEPA filter capable of removing >99% of airborne particles in the sub-micron range. Since the removal of gas phase pollutants require a different capture mechanism a unique activated carbon composite cell is utilized as the last stage which allows for higher adsorbent loading at a lower pressure drop than comparable activated carbon cells. The germicidal UV lamps add another dimension to air purification.
    atribut:
    • Agency Approvals: Designed to Pending ETL – USA and Canada (UL507 and CSA C22.2) requirements
    • Air Delivery (cfm): Variable speed 450 to 800 (27,000 to 48,000 cubic feet per hour)
    • Clearances: Check available space above the ceiling (min 20inch) Swing down door requires 24inch clearance
    • Dimensions (inch): 23.625x47.625x18.5-(20inch eye-bolts) Eye-bolt pattern – 21 ¼ X 38 ¾ (540x984mm)
    • Purification: 2x25W Germicidal UV Light
    • Stage 1 (Pre-Filter): Synthetic Poly Pre-Filter
    • Stage 2 (Particulate Filter): HEPA Filter
    • Stage 3 (Gas Phase): Activated Carbon Pleated Filter
  4. Parker Activated Carbon Filter Cartridge CM series (Katrid Filter Cairan)
    Mulai

    Rp1.899.900

    Parker Activated Carbon Filter Cartridge CM series (Katrid Filter Cairan)
    atribut:
    • Inner Diameter (mm): 30
    • Maximum Operating Temperature (°C): 70
    • Outer Diameter (mm): 65
  5. AIR HANDLER Air Purifier Odor Removal Panel Filter (Filter Penjernih Udara)
    Mulai

    Rp179.900

    AIR HANDLER Air Purifier Odor Removal Panel Filter (Filter Penjernih Udara)
    Deskripsi:
    These odor removal panel air filters are ideal for removing nuisance odors such as pet smells, tobacco smoke, food odors, and mustiness from the air.
    atribut:
    • CCL4 Activity (%): 60
    • Filter Efficiency - Air Filters (%): 25
    • Filters Out: Odor Removal
    • Frame or Header Material: Beverage Board
    • Gasket Location: None
    • Gasket Material: None
    • Max. Velocity (fpm): 500
    • Media Color: Black
    • Performance Rating: Odor Removal
    • Recommended Final Resistance (in wc): 1
    • Standards: ASHRAE
    • Style - Air Filters: Panel
  6. monotaro Activated Carbon Filter
    Mulai

    Rp189.900

    monotaro Activated Carbon Filter
    atribut:
    • Type of Filter Material: Granular activated carbon
  7. Waterplus Filter Cartridge Granular Activated Carbon
    Mulai

    Rp41.900

    Waterplus Filter Cartridge Granular Activated Carbon
    Deskripsi:
    filter cartridge RSN 10inch (cation resin)
    atribut:
    • Lifetime (month): 6 (depending on condition and usage)
  8. AS ONE Activated Carbon Filter
    Mulai

    Rp729.900

    AS ONE Activated Carbon Filter
    atribut:
    • Material: Urethane and carbon palm shell activated carbon
  9. IRIS Humidifying Air Purifier Activated Carbon Filter
    Mulai

    Rp609.900

    IRIS Humidifying Air Purifier Activated Carbon Filter
    atribut:
    • Material: Non-woven fabric (polypropylene); Deodorizer (activated carbon)
  10. Waterplus Filter Cartridge CTO Carbon Block
    Mulai

    Rp34.900

    Waterplus Filter Cartridge CTO Carbon Block
    Deskripsi:
    filter catridge CTO 10inch (chlorine, taste odour)
    atribut:
    • Lifetime (month): 6 (depending on condition and usage)
    • Micron (micron): 5
    • Material: Carbon Block
  11. Parker Coalescing Filter Element (Kartrid Filter Udara)
    Mulai

    Rp3.299.900

    Parker Coalescing Filter Element (Kartrid Filter Udara)
    Deskripsi:
    Filter elements should be replaced by an element with the filter type, micron rating, and material recommended by the filter's manufacturer.
    atribut:
    • Compatible Manufacturer Part Number: 2A-2003N-3B1
    • Filter Efficiency (%): 99.99
    • Filter Rating (micron): 0.01
    • Filter Type: Coalescing
    • UNSPSC: 31160000
  12. Non Brand Active Carbon Ø
    Mulai

    Rp62.900

    Non Brand Active Carbon Ø
    Deskripsi:
    Terbuat dari batok kelapaKegunaan karbon aktif:- Remediasi air tanah- Filtrasi air minum- Pemurnian udara- Filtrasi volatil senyawa organik dari bahan kimia, seperti pada saat pengecatan, proses bahan bakar dan sejenisnya- Penyaringan limbah- Penjernihan dari volatil, bau, gas buang, senyawa beracun- Memaksimalkan kemurnian emas yang diperoleh dengan melakukan filtrasi pada emas- Dan lain-lain
    atribut:
    • Size (kg): 1
  13. EnvIronmental Technology Activated Carbon Filter
    Mulai

    Rp509.900

    EnvIronmental Technology Activated Carbon Filter
    Deskripsi:
    - Activated carbon filter with special emphasis on chlorine removal capability. ●KX is a general-purpose granular product, and FD is a block of fibrous activated carbon with a large surface area, and has excellent adsorption capacity. - Effectively remove free chlorine and organic compounds over a long lifetime.- This product is for research purposes only. Not for drinking.
    atribut:
    • Length (mm): 250
    • Heat Resistance Temperature (°C): 40
    • Filtration Accuracy (µm): 10 equivalent
    • Standard Flow Rate (L/minute): 3.8 (90% chlorine removal)
  14. DELTA PURO Carbon Activated (Karbon Aktif)
    Mulai

    Rp519.900

    DELTA PURO Carbon Activated (Karbon Aktif)
    Deskripsi:
    Karbon Aktif BorneoKarbon Aktif Borneo adalah karbon aktif lokal dari tempurung kelapa yang mempunyai daya serap yang tinggi. Karbon Aktif Tempurung Kelapa Borneo ini memiliki senyawa karbonnya berkisar 85% sampai 95% dari karbon bebas. Karbon Aktif Batok Kelapa Borneo memiliki permukaan yang luas antara 300 sampai 2000 m/gram. Activated Carbon Borneo ini dapat digunakan untuk penjernihan air, pemurnian gas, industri minuman, farmasi, katalisator dan berbagai macam penggunaan lainnya. Untuk mengurangi kesadahan (hardness) pada air, Karbon Aktif Borneo ini dapat digunakan, karena mampu menyerap zat organik dan zat anorganik.
  15. Maspion Air Purifier (Penjernih Udara)
    Mulai

    Rp3.199.900

    Maspion Air Purifier (Penjernih Udara)
    Deskripsi:
    Maspion MAP01 - Air Purifier 40 Watt Ionizer 50m2 Memiliki desain yang compact dan ringan dengan warna yang menawan menjadikannya aplikasi produk yang paling fleksibel, memiliki filter HEPA H3 untuk penyaringan partikel udara yang maksimal, dan memiliki Intelligence Particle Sensor™ yang sangat membantu untuk mengatur suhu secara otomatis.Coverage : 50 m2Filter HEPA H3Charcoal FilterIntelligence Particle Sensor™
    atribut:
    • Ion Shower Indicator: Yes
    • HEPA: Yes
    • Life Filter (y): Up to 10
    • Dimensions (LxWxH) (cm): 56x32x21
    • Power Source (W): Max: 40
    • Airflow (m³/minute): Max: 3.5; Medium: 2.5; Low: 1.0
    • Color: White
    • Coverage (m²): 50
    • Deodorizing: Able to Eliminate All Types of Odors
  16. Haycarb Carbon Aktif
    Mulai

    Rp1.299.900

    Haycarb Carbon Aktif
    Deskripsi:
    AKO Iodine adalah carbon activated berupa granular yang berasal dari batok kelapa. Biasanya digunakan untuk fase liquid. Pada parikel size dan strukturnya telah di design secara khusus untuk menghasilkan penyerapan yang terbaik pada impurities dari aliran liquid dengan aliran resistance rendah dan penurunan tekanan.AKO digunakan untuk aplikasi fase liquid. Secara umum AKO digunakan untuk water filter, swimming pool, waste water treatment dan industri farmasi. Pada AKO didesign untuk menyaring dan menghilangkan bau, warna, rasa, klorine dan komponen organic yang terlarut.
  17. NIHON FILTER CW Series
    Mulai

    Rp119.900

    NIHON FILTER CW Series
    Deskripsi:
    -Made of polypropylene excellent in chemical resistance, can be used in a wide range. -Filtration of industrial water and well water.-Filtration of iron rust and suspended substances.-Filtration of acid and alkaline chemicals.-Filtration of cleaning water.
  18. Maspion Pail + Cover (Tong Air / Drum Plastik)
    Mulai

    Rp169.900

  19. Penguin Bleu Filter Cartridge Water (Kartrid Penyaring)
    60%
    Mulai

    Rp11.900

    Penguin Bleu Filter Cartridge Water (Kartrid Penyaring)
    Deskripsi:
    Katrid sedimen polipropilena dengan kapasitas penahan kotoran yang lebih besar dan tidak meninggalkan residu kimia.
    atribut:
    • Height (inch): 10
Daftar Harga carbon filter Terbaru November 2026
IRIS Air Purifier Activated Carbon Filter (Penjernih Udara)Rp649.900
KUSATSU Filter Carbon Block (Penyaring Karbon)Rp25.900
RGF Microcon PD Portable Air Purifier with HEPA/Carbon/UV (220V) (Penjernih Udara)Rp219.999.900
Parker Activated Carbon Filter Cartridge CM series (Katrid Filter Cairan)Rp1.899.900
AIR HANDLER Air Purifier Odor Removal Panel Filter (Filter Penjernih Udara)Rp179.900
monotaro Activated Carbon FilterRp189.900
Waterplus Filter Cartridge Granular Activated CarbonRp41.900
AS ONE Activated Carbon FilterRp729.900
IRIS Humidifying Air Purifier Activated Carbon FilterRp609.900
Waterplus Filter Cartridge CTO Carbon BlockRp34.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)